Spears
1" x 7-3/4" CPVC Expansion Joint
Mfr # EJ21-010CSR
Zoro # G1622232
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CPVC Elastomer
- Pipe Size 1 in
- Material CPVC Elastomer
- Vacuum Rating 26 in Hg
- Elastomer Material EPDM
Explore More Products
- SPEARS 2" x 8-7/8" PVC Expansion Joint EJ22-020
- SPEARS 1" x 15-15/16" PVC Expansion Joint 826-010X6
- SPEARS 3" x 18-3/4" PVC Expansion Joint 826-030X6
- SPEARS 6" x 22-3/4" CPVC Expansion Joint 826-060X6C
- ZORO SELECT Expansion Joint, 1 1/2 In, Double Sphere AMTE201H
- ZORO SELECT Expansion Joint, Short L Rod, 150 psi LR-24-S
- ZORO SELECT Expansion Joint, Long L Rod, 6 in. Pipe LR-96-L
- UNAFLEX Rubber Expansion Joint 3In Pipe Coupling 6VLZ1
- FLEXMASTER Coupling, Steel, 4"Pipe NH1650C400B0650
- ZORO SELECT Expansion Joint, Wide Arch, 2 in. Pipe WA-32-EE
- ZORO SELECT Expansion Joint, Single Sphere, 16 in. OD WA-160-NN
- Spears Expansion Joints