Zoro Select
Jack Chain, Single, SS, Sz 14, 16 Lb, 100 Ft
Mfr # 2ZDG9
Zoro # G1622826
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 14 in
- Chain Link Style Jack
- Working Load Limit 16 lb
- Welding Type Weldless
Explore More Products
- ZORO SELECT Chain, Dbl, Zinc, Sz #5, 55 Lb Load, 100 Ft 2ZDH3
- ZORO SELECT Jack Chain, Single, Ni, Sz 16, 10 Lb, 100 Ft 2ZDF2
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain 2ZDJ9
- ZORO SELECT Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft 2ZDG4
- ZORO SELECT Jack Chain, Single, SS, Sz 10, 43 Lb, 100 Ft 2ZDH2
- ZORO SELECT Jack Chain, Single, Brass, Sz 16, 10Lb, 100Ft 2ZDF8
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. 11A-516G720
- CAMPBELL CHAIN & FITTINGS Loop Chain, 255 lb Working Load Limit, #2/0, Low Carbon Steel, Yellow Poly-Coated PD075-2496
- DAYTON Chain, Grade 43, 1/2 Size, 20 ft., 9200 lb. 1DJR7
- DAYTON High Test Chain, Natural, 20 ft. L, 3900 lb 34RZ40
- PEWAG Chain, 10 ft L, Working Load Limit 7400 lb 36130/10
- Zoro Select Chains, Ropes & Cables