Zoro Select
Split Lock Washer, For Screw Size M2 Steel, Furnace Black Finish, 100 PK
Mfr # LW7S00200-100P1
Zoro # G1624497
$2.07
13% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Furnace Black
- Outside Diameter 4.4 mm
- Minimum Thickness 0.50 mm
- Maximum Thickness 0.5 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M22 Steel, Black Oxide Finish, 10 PK M37200.220.0001
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Yellow Finish, 25 PK M37060.200.0001
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK U37020.056.0001
- ZORO SELECT Split Lock Washer, For Screw Size #10 Silicon Bronze, Plain Finish, 100 PK U43150.019.0001
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK M37000.050.0001
- ZORO SELECT Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 100 PK U37020.012.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 100 PK 87WS188
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 450 PK HLWIA125USA-450BX
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Zinc Finish, 3000 PK 37WSBZ
- ZORO SELECT Split Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK M51450.220.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 800 PK 62WSV188
- Zoro Select Split Lock Washers