Shop Alternate Products
This Product is Discontinued
Rhinohide
Brk Ln, Tb Sz 3/16 In, 12 In, PVF (Discontinued)
Mfr # 312PVF
Zoro # G1624542
This Product is Discontinued
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 12 in
- Material Steel
- Tube Size 3/16 in
- Type Standard