Tempco
Indoor Infrared Heater, 240V, 1800W
Mfr # THE09142
Zoro # G1625181
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240 V AC
- Watts 1800W
- Length 24"
- Includes Locating Ring
- For Use With Mfr. No. TRH30010
Explore More Products
- TEMPCO Indoor Infrared Heater, 120V, 1200W THE09137
- TEMPCO Ceramic Emitter Infrared Heater, 220/240V CRA10004
- TEMPCO Ceramic Infrared Heater, 240V, 250W CRB10006
- TEMPCO Ceramic Infrared Heater, 240V, 1000W CRB10033
- TEMPCO Ceramic Infrared Heater, 240V, 650W CRB10023
- TEMPCO Ceramic Infrared Heater, 240V, 650W CRB10025
- TEMPCO Ceramic Emitter Infrared Heater, 2kW CRA10012
- TEMPCO Panel Radiant Heater, 36 In. L, 6 In. W RPB21171
- TEMPCO Ceramic Emitter Infrared Heater, 1kW CRA10025
- TEMPCO Ceramic Infrared Heater, 230V, 1000W CRB10031
- Tempco Electric Process Heaters