Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/2" ID x 25 ft PVC Water Discharge Hose RD (Discontinued)
Mfr # 1FYR8
Zoro # G1625364
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material PVC
- Inside Dia. 1-1/2"
- Max. Pressure 150 psi
- Length 25 ft.
- Color Red