Shop Alternate Products
This Product is Discontinued
Rain Bird
Rotary Sprinkler Nozzle, 1.2 to 2.0 gpm (Discontinued)
Mfr # 24RNH
Zoro # G1626186
This Product is Discontinued
Key Features
- Material of Construction PVC
- Radius of Throw 17 to 24 ft
- Pressure Range 20 to 55 psi
- For Use With Any Rain Bird Pop Up Spray Head
- Spacing 13 to 24 ft