Loctite
High Tack, Solvent-Free Semisolid Gasket Dressing, 19 g, Purple, Temp Range -65 to 300 Degrees F
Mfr # 640804
Zoro # G1626335
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Sealing and Holding Gaskets
- Color Purple
- Size 19 g
- Substrates Cork and Cut Gasket Material
- Temp. Range -65 to 300 Degrees F
Explore More Products
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F 270642
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F 2096061
- LOCTITE RTV Silicone Sealant, 80 mL, Black, Temp Range -65 to 450 Degrees F 193996
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65 to 300 Degrees F 1253203
- LOCTITE General Purpose RTV Silicone Sealant, 80 mL, Clear, Temp Range -65 to 450 Degrees F 160809
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 7 oz, Black, Temp Range -65 to 400 Degrees F 198819
- LOCTITE Loctite 442-59330 80-Ml Superflex Black Rtv Silicone Ad 442-59330
- LOCTITE Thread Sealant, High Temp, 5770 1138284
- LOCTITE Loctite 442-2096062 Loctite 518 Flange Sealant 442-2096062
- HYLOMAR Non-Setting, Non-Hardening, High Temp Gasket Sealant, 85 g, Blue, Temp Range -58 to 662 Degrees F HUBA01
- ZEP Rubber Bonding Sealing Compound Gasket Sealant, 7.25 oz., Blue, Temp Range -60 to 450 Degrees F 143501
- Loctite Gasket Sealants