Switchmat, 35" L, 35-1/2" W, 3/8" Thick, Solid Vinyl, 10 ft. Cable with Bare Wires (Discontinued)
- Mfr # 3535-14H-Y
- Zoro # G1627017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3535-14H-Y
Zoro #
G1627017
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3/8 in
Length
35 in
Width
35 1/2 in
Length (Straight Wireway)
35 in
Details
Item
Switchmat
Termination
10 ft Cable with Bare Wires
Material
Solid Vinyl
Color
Yellow
Standards
ANSI/RIA
Contact Form
SPST, 2 Wire
Actuating Force
10 to 15 lb
AC Contact Rating
100W @ 24V
DC Contact Rating
100W @ 24V
Description
Switchmat, 10 ft Cable with Bare Wires, Length 35 in, Width 35 1/2 in, Thickness 3/8 in, Actuating Force 10 to 15 lb, Material Solid Vinyl, Yellow, Contact Form SPST, 2 Wire, AC Contact Rating 100W @ 24V, DC Contact Rating 100W @ 24V, Standards ANSI/RIA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.