Shop Alternate Products
This Product is Discontinued
Download CAD Files
Zoro Select
Socket Set Screw, Hex Socket, Steel, Black Oxide, M12-1.75, 25 PK (Discontinued)
Mfr # 6FY36
Zoro # G1627254
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M12-1.75
- Overall Length 20 mm
- Drive Type Socket
- Drive Size 6 mm