Zoro Select
PVC Flange, FNPT, 1/2 in Pipe Size
Mfr # 852-005
Zoro # G1627771
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Union, FNPT x FNPT, 1/2 in Pipe Size 898-375-005
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 3/8 in Pipe Size 439099
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size 05837
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/8 in Pipe Size 806-003
- ZORO SELECT PVC Socket Cap, Hub, 1-1/2 in Pipe Size 1WKK6
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 2 in Pipe Size 1WJV4
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1-1/2 in Pipe Size H406015LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/4 in Pipe Size H429012LS
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H406025LS
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size 1WJR9
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/4 in x 1 1/4 in x 1 in Pipe Size 401168
- Zoro Select PVC Pipe Fittings