Fill-Rite
Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft.
Mfr # FRH10014
Zoro # G1628067
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Temperature Rating -22 Degrees to 130 Degrees F
- Inlet 1 in NPT
- Length 14 ft
- Outlet 1 in NPT
- Material Nitrile
Explore More Products
- FILL-RITE Fuel Transfer Pump Repair Kit 4200KTF8739
- FILL-RITE Fuel Transfer Nozzle, Manual, 3/4 FRHMN075S
- FILL-RITE Fuel Hose, 1 in., 12 ft. FRH10012UL
- FILL-RITE Automatic Gasoline Spout Nozzle SDN075GAN
- FILL-RITE Fuel Transfer Pump Repair Kit 5200KTF1828
- FILL-RITE Fuel Hose, 3/4 In NPT Inlet, 12 ft. FRH07512UL
- FILL-RITE F2510HM0 Fuel Transfer Filter With 3/4in Filter Head Kit 1210KTF7026
- FILL-RITE 1in Filter Head Kit for F2510HM0, F2510PM0, F1810HM0 & F1810PM0 1200KTG9100
- FILL-RITE F2510PM0 Fuel Transfer Filter With 3/4in Filter Head Kit 1200KTF7025
- DAYTON Adjustable Trigger Nozzle 5UWF9
- FILL-RITE 3/4 in. Outlet Transfer Pump Diesel Nozzle N075DAU10
- Fill-Rite Fuel Transfer Accessories