Zoro Select
Internal Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK
Mfr # 6DZC9
Zoro # G1628584
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 17.57 mm
- Maximum Thickness 0.89 mm
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK U37420.056.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK U37320.050.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK 50WI
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK U37420.087.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK U51501.013.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK U51460.019.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 1000 PK 75WE410
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Spring Steel, Zinc Clear Finish, 7000 PK M5D6797A
- ZORO SELECT Military Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Passivate Finish, 4000 PK MS35333-73
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK U51501.031.0001
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish W-15
- Zoro Select Tooth Lock Washers