Hubbell
30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY
Mfr # HBL2730SR
Zoro # G1628837
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-30
- Voltage 480V AC
- Amps 30
- Color Gray
- Number of Poles 3
Explore More Products
- HUBBELL 20A Angle Twist-Lock Receptacle 4P 5W 120/208VAC HBL2510AR
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC HBL2326
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY HBL2310SR
- HUBBELL Locking Receptacle HBL2435ST
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC HBL2810AR
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY HBL2730SR2
- HUBBELL 20A Locking Receptacle 4P 5W 120/208VAC L21-20R GY HBL2510SR
- HUBBELL 15A Locking Receptacle 2P 3W 250VAC L6-15R BK HBL4563
- HUBBELL 20A Duplex Locking Receptacle 3P 4W 250VAC L15-20R GY MCWF2080
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R YGA018F
- HUBBELL 30A Locking Receptacle 2P 3W 277VAC L7-30R BK HBL2630
- Hubbell Locking Receptacles