Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTC4
Zoro #
G1629923
UPC #
078698107905
Country of Origin
United States
Dimensions
Cleaner Container Size
5 oz
Size
5 oz.
Details
Color
Transparent
Cleaner Container Type
Aerosol Can
Sub-Category
Battery Cleaners
Item
Battery Terminal Cleaner
Boiling Point
212 Degrees F
Automotive Cleaner Item
Battery Cleaner
Net Weight
5.00 oz
Container Type
Aerosol Can
Description
Battery Terminal Cleaner, Container Type Aerosol Can, Net Weight 5.00 oz, Boiling Point 212 Degrees F, Color Transparent, Specific Gravity -
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.