Dayton
Propeller, Dia 2 1/2 In, Bore Dia 3/16 In
Mfr # 5JLK5
Zoro # G1630334
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 2 1/2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 4
- Recommended Motor HP 1/500 hp
- Propeller Material Plastic
Explore More Products
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In 5JLN7
- DAYTON Replacement Fan Blade 508185
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW GGS_47552
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In 5JLP6
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch 5JLK4
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In 5JLL5
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch 5JLP5
- DAYTON Fanblade, 24 In, 1/2 HP 4HZ06
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type 5JLP8
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In 5JLN9
- DAYTON Replacement Propeller, 24 In, 3 Blade 2ATW1
- Dayton Replacement Propellers