Scientific Cutting Tools
Thread Mill, Straight, Int, SC, M4.5x.75mm
Mfr # TM4.5-.75MM-S
Zoro # G1630526
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Thread Type Metric
- Overall Length 2-1/2 in
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 TMX550-11.5-HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN SPTM488LA
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI SPTM138LA
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 TM490-12A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, TiALN, 1/16, 1/8-27 TM218-27NPT-A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI SPTM138A
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI SPTM138
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 1/2, 3/4-14 TM430-14NPT-H
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/8-16 TM620-16
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1550", Shank Dia.: 3/16" 842911
- MICRO 100 Thread Mill Helical Flute TM-312-18X
- Scientific Cutting Tools Threading & Turning Tools