Smith-Blair
Service Saddle, Iron, 10 In Pipe, 1 In Out
Mfr # 31500111009000 CC
Zoro # G1631034
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10 in
- Outlet Pipe Size 1 in
- Material Ductile Iron with 304 Stainless Steel Straps
- Max. Pressure (PSI) 300
- Temp. Range -20F to 180F
Explore More Products
- SMITH-BLAIR Saddle Clamp, Double Bale, 3/4 Outlet 31300019206000
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 3/4 In Out 31500132006000 IP
- SMITH-BLAIR Service Saddle, Iron, 1-1/2InPipe, 1 In Out 31500019208000
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet 31300035408000
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In 31500048014000
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/2 In Out 31500069012000 IP
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1.25 Out 31500132011000 CC
- SMITH-BLAIR Repair Clamp, Iron, 4 In Pipe, 1 1/4 In Out 31500048011000 CC
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 1/4 In Out 31500090511000 CC
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 2 In Out 31500132014000 IP
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 1 In 31500035408000
- Smith-Blair Plumbing Accessories