Zurn
Cleanout Plug, Pipe Dia 1 1/2 In
Mfr # CO2490-A15
Zoro # G1631262
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Max. Diameter 1.5 in
- Nominal Size 1 1/2 in
- Type Countersunk Cleanout Plug
- Standards ANSI A112.36.2M
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 2 In CO2490-AB2
- ZURN Countersunk Cleanout Plug, 2" CO2490-PV2
- ZURN Coupler, ABS, 12 P1203-TC-12CPLG
- ZURN Floor Cleanout, Adjustable, ABS, 4" CO2450-AB4
- ZURN Push On Non-Adj Cleanout, 2" CO2510-PO2
- ZURN Cleanout Plug, Max. Diameter 3.10 in. LC-3P
- ZURN Test Plug, 1/2 in Connection, Barb, Brass QQP3GX
- ZURN Cleanout, Round, PVC, Nickel 3", Weld 5" CR05NIP3S-C
- ZURN Cleanout, Round, PVC, Nickel 4", Weld 5" CR05NIP4S-C
- CHERNE Testball 24-60" 310600
- DIXON H-Series FNPT, 1/2", Plug, 1/2", BR H4F4-B
- Zurn Pipe Test Plugs