Shop Alternate Products
This Product is Discontinued
Zoro Select
Carriage Bolt, 3/8-16x3 3/4 L, Pk50 (Discontinued)
Mfr # 1LU35
Zoro # G1631533
This Product is Discontinued
Key Features
- Thread Size 3/8"-16
- Fastener Length 3 3/4 in
- Material Low Carbon Steel
- Finish Zinc
- Neck Type Square