Air Systems Intl
Universal Mount
Mfr # SV-UM
Zoro # G1631917
$59.99
10% off
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saddle Vent in Upright Position
- Length 14 in
- Width 5 in
- Includes Universal Mount Manhole Bracket
- Construction Steel
Explore More Products
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC CVF-12AC
- AIR SYSTEMS INTL Breathing Air Manifold, CGA-347 HP-CW1-347
- AIR SYSTEMS INTL Conf. Sp Blower Kit, Contrifical SVB-E82CUP
- AIR SYSTEMS INTL Air Filtration System, Portable, Grade-D BB30-COIS
- AIR SYSTEMS INTL Portable Fan, 12 in., 115VAC, 25 ft. Duct CVF12CAN25
- AIR SYSTEMS INTL Calibration Gas Regulator/Gauge BBK-R103
- AIR SYSTEMS INTL Conf. Space Fan, Axial, 1/4HP, 8 In., 12VDC CVF-25DCAN
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial Expl Proof, 3.5A SVF10EXCUP
- AIR SYSTEMS INTL Air Filtration, Panel Mounted, Grade-D BB30COPMIS
- ALLEGRO INDUSTRIES Conf. Sp Blower Kit, Centrifugal, 1/3 HP 9520-04M
- MARADYNE Ventilation/Defrost Fan, 12V, 2-Speed 3200-12V
- Air Systems Intl Confined Space Fans and Blowers