Shop Alternate Products
This Product is Discontinued
Zoro Select
Corrugated Pads, 42x42, PK10 (Discontinued)
Mfr # 5HZU2
Zoro # G1631987
This Product is Discontinued
Key Features
- Length 42 in
- Width 42 in
- Thickness 1/8 in
- Material Corrugate
- Color Kraft