Shop Alternate Products
This Product is Discontinued
Gf Piping Systems
4" Flanged PVC Ball Valve Inline True Union (Discontinued)
Mfr # 161375070
Zoro # G1632854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 4"
- Body Material PVC
- Body Style Inline True Union
- Connection Type Flanged x Flanged
- Max. Steam Pressure 0 psi WSP