Tablecraft
Condiment Holder, 3 Compartment
Mfr # 104
Zoro # G1633712
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Compartment/1 qt
- Number of Compartments 3
- Material Plastic
- Overall Height 3 3/4 in
- Overall Depth 6 1/2 in
Explore More Products
- TABLECRAFT Salt and Pepper Shaker, 2 Oz, PK24 81
- TABLECRAFT Dredge, 10 Oz, Stainless Steel, PK12 159
- TABLECRAFT 63 mm White Invertatop Squeeze Bottle End Cap 63FCAP
- TABLECRAFT Prima Oil/Vinegar Bottle W/SS Pour, 16OZ H916-4
- TABLECRAFT Sqz Bottle Clr, 3 Tiptop, 63mm, 24OZ, PK12 12463C3
- TABLECRAFT Sq Salt/Pepper Shaker W/SS Tops, 2OZ, PK12 154S&P-2
- TABLECRAFT Squeeze Bottle Template, Holds 4, 12/16OZ T4
- TABLECRAFT PremSugar Packet Hldr, Blk, Rnd, 2"X2.5" BK155
- TABLECRAFT Combination Rack, Powder Black, PK12 593RBK
- TABLECRAFT Salad Dispenser Set, PK12 483
- AMERICAN METALCRAFT 3 1/4 in Square Ceramic Salt & Pepper Set CSPS3
- Tablecraft Condiment Dispensers