Zoro Select
1" FNPT SS Cross
Mfr # 4307002412
Zoro # G1634403
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cross
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Cross
Explore More Products
- ZORO SELECT 3/8" Socket Weld SS Tee 4307005106
- ZORO SELECT 1-1/2" FNPT 316/316L SS Threaded Outlet 300280350218
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 10 4381023070
- ZORO SELECT Hex Bushing, 1-1/4"x1/2", 150,304, Thrd 4381031180
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 316 SS ZUSA-PF-2684
- ZORO SELECT 3/8" MNPT 304 SS Hex Socket Plug 40SP112N038
- ZORO SELECT Concentric Reducer, 304 SS, 1 x 2 1/2 in 4381009150
- ZORO SELECT Concentric Coupling, 316 SS, 1 x 3 in 4381012590
- ZORO SELECT 1/8" FNPT SS Cross 4381037800
- LEGEND VALVE 1 X 1-1/4 SS EXTRA LONG MALE A 312-027SS
- SWAGELOK 1/2In 1/2In 1/2In Stainless Tube Tube Tube Pipe Tee SS-810-3
- Zoro Select Fittings