Download CAD Files
Kerr Lakeside
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK
Mfr # 25C50KBC
Zoro # G1634622
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Button
- Drive Type Hex
- Drive Size 5/32 in
- Material Steel
Explore More Products
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 25C37KBC
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 25C62KBC
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10F100KBC
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK 31C175KCS
- KERR LAKESIDE #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 8C150KCS
- KERR LAKESIDE 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK 43C175KCS
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 25F37KFC
- KERR LAKESIDE ^-32 Socket Head Cap Screw, 3/8 in Length, 100 PK 6C37KFC
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK 100C275KCS
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51060.031.0075
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK M51050.080.0030
- Kerr Lakeside Socket Head Cap Screws