Zoro Select
Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK
Mfr # U25140.013.0100
Zoro # G1634963
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6
- Head Type Flat
- Drive Square
- Drive Size #1
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK U25140.013.0125
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK 0616DQF
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK U25140.013.0075
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK 898220-PG
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.015.0125
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.016.0150
- ZORO SELECT Wood Screw, #4, 3/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK U51876.011.0037
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 5000 PK 0608DPF188
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK 1220DPF
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK 898104-PG
- HILLMAN Wood Screw, #10, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive 116842
- Zoro Select Wood Screws