Southwire
Cam Lock Power Cord, 200A, Bare Wire, 1P
Mfr # 6126SCW
Zoro # G1635146
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 6 ft
- Voltage 600VAC
- Jacket Color Black
- Wire Size 2/0
- Number of Poles 1
Explore More Products
- SOUTHWIRE Cam Lock Power Cord, 200A, 2/0 Wire Size 6126SCBK
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire 61425SCW
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray 9126SW8809
- SOUTHWIRE 6' 16/2 Hpn Heater Cord 09336
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 61425SCBK
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 18340008
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT 55039602
- SOUTHWIRE 6Ga X 16' Jumper/Booster Cable 85660103
- SOUTHWIRE Cam Lock Power Cord, 200A, Red Cam, 2/0 6126SCR
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 2.1 ft., Blk, 15A, 14/3 1996
- TRIPP LITE Power Cord, HD, C20 to C13, 15A, 14AWG, 2ft P032-002-2C13
- Southwire Power Cables