Ingersoll-Rand
Compressed Air Dryer, 11 CFM, 5 HP, 6 Class
Mfr # D18IN
Zoro # G1635672
Free Shipping & Returns
$1,070.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electronic Auto Drain
- CFM 11
- Phase Single
- Voltage 115V AC
- Pipe Size 3/8" NPT
Explore More Products
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 115 V D72IN
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM DA170IN
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class D25IN-SR
- INGERSOLL-RAND Compressed Air Dryer DA212EC
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 150 CFM DA255IN
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi NVC600
- INGERSOLL-RAND Ref Comp Air Dryer, 300 cfm, 230 psi NVC300
- INGERSOLL-RAND Compressed Air Dryer, 250 CFM, 50 HP, 460V D420INA400
- INGERSOLL-RAND Ref Comp Air Dryer, 200 cfm, 230 psi NVC200
- INGERSOLL-RAND Compressed Air Dryer DA170EC
- CHICAGO PNEUMATIC Oil-Free Scroll, 3 HP, Dryer SPR3 T-1 113PSI
- Ingersoll-Rand Refrigerated Air Dryers