Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 55mm L, 25 PK (Discontinued)
Mfr # 6AY21
Zoro # G1635794
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Fastener Length 55mm
- Head Width 13mm
- Material Carbon Steel