Shop Alternate Products
This Product is Discontinued
Direct Metals
Sheet, Perf, Stl, 40x36, 22 ga, 0.250 Dia, Rnd (Discontinued)
Mfr # 0622GLINCANE-36X40
Zoro # G1636056
This Product is Discontinued
Key Features
- Length 40"
- Width 36"
- Thickness 0.029"
- Material Carbon Steel
- Temper Cold Rolled