Zoro Select

1-1/4" FNPT Brass Ball Valve Inline


$26.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material Brass
  • Body Style Inline
  • Tube Size 1 1/4"
  • Body Seal Material PTFE
  • Stem Material brass
See all product information