Shop Alternate Products
This Product is Discontinued
Zoro Select
5/8"-11 Hex Head Cap Screw, Plain Steel, 10 in L (Discontinued)
Mfr # 452812-PG
Zoro # G1637115
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size UNC (Coarse)
- Fastener Length 10 in
- Head Width 15/16 in
- Material Steel