Shop Alternate Products
This Product is Discontinued
Megger
Battery Operated Megohmmeter, 1000VDC (Discontinued)
Mfr # MJ459
Zoro # G1637517
Free Shipping & Returns
This Product is Discontinued
Key Features
- Output Test Voltage 100/250/500/1000VDC
- Insulation Resistance Range 0 to 2000 megohm
- Live Circuit Detection 0 to 600VAC/DC
- Accuracy +/-1.25% of Scale Length
- Resistance Range 0 to 5000 ohm