Dayton
2/B83 Banded V-Belt, 86-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HEX6
Zoro # G1637824
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B83
- Top Width 1-1/3"
- Number of Ribs 2
- Outside Length 86-3/4"
Explore More Products
- DAYTON 2L100 Cogged V-Belt, 10" Outside Length, 1/4" Top Width, 1 Ribs 13V770
- DAYTON AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs 6L259
- DAYTON 3L230 V-Belt, 23" Outside Length, 3/8" Top Width, 1 Ribs 3L230
- DAYTON 3L480 V-Belt, 48" Outside Length, 3/8" Top Width, 1 Ribs 3L480
- DAYTON C96 V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs 4FJ23
- DAYTON 3VX750 Cogged V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs 2L396
- DAYTON 2/8V1180 Banded V-Belt, 119" Outside Length, 2" Top Width, 2 Ribs 13G083
- DAYTON 5/C390 Banded V-Belt, 392-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W518
- DAYTON 4/C136 Banded V-Belt, 140-7/8" Outside Length, 3-1/2" Top Width, 4 Ribs 13W463
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 687mm SPZ687
- D&D 2360mm Outside Length, 16 1/3mm Top Width, 1 Ribs XPB2360
- Dayton Power Transmission Belts