Shop Alternate Products
This Product is Discontinued
Vertx
Womens Ripstop Pants, SmokeGray, 16 x 32in (Discontinued)
Mfr # VTX8050SMG
Zoro # G1638281
This Product is Discontinued
Key Features
- Color Smoke Gray
- Inseam 32 in
- Garment Style Pant
- Fabric Weight 6.5 oz
- Pockets 9