Solberg

Filter Element, Paper, 2 Micron


$17.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Element Material Paper
  • Rated Flow Rate 48
  • Inside Dia. (In.) 1 1/2 in
  • Outside Dia. (In.) 2 1/2 in
  • Height (In.) 6 9/16 in
See all product information