Zoro Select
Fully Threaded Stud, 3/8"-16, 3 in, Stainless Steel, 316, Plain Finish, 10 PK
Mfr # 45644
Zoro # G1640265
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 3 in
- Thread Length 3 in
- Material Stainless Steel
- Length 3 in
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 3 in, Stainless Steel, 316, Plain Finish, 5 PK 45987
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 3 in, Stainless Steel, 316, Plain Finish, 10 PK 32522
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish U22180.075.7200
- ZORO SELECT Fully Threaded Rod, M30-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish M20360.300.1000
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Stainless Steel, 18-8, Plain Finish U51070.062.3600
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 316, Plain Finish, 10 PK 32538
- ZORO SELECT Fully Threaded Rod, 2"-8, 18 1/2 in, Steel, Grade B7, Black Oxide Finish, 2 PK U22080.200.1850
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Class 10.9, Black Oxide Finish M20130.420.1000
- ZORO SELECT Fully Threaded Rod, 1-1/8"-8, 18 in, Steel, Grade B7M, Black Oxide Finish, 8 PK U22085.112.1800
- ZORO SELECT Fully Threaded Rod, 8-32, 12 in, Stainless Steel, 316, Plain Finish 55134
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Stainless Steel, 18-8, Plain Finish U51067.043.7200
- Zoro Select Fully-Threaded Rods & Studs