Zoro Select
Red Brass Cap, FNPT, 1-1/4" Pipe Size
Mfr # 1VFH3
Zoro # G1640432
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4"
- Specific Fitting Shape Cap
- Pipe Fitting Material Red Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 1VEW2
- ZORO SELECT Hex Bushing, Brass, 1/2 x 3/8 in, BSPT ZUSA-PF-10265
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/8" Pipe Size 1VEU7
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" Pipe Size 706230-06
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 3/8" Pipe Size 6AYR6
- ZORO SELECT Coupling, Brass, 3/8 in, F BSPT, Class 125 ZUSA-PF-10190
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, BSPT ZUSA-PF-10273
- ZORO SELECT 90 Elbow, Brass, 1 in, F BPST, Class 125 ZUSA-PF-10367
- ZORO SELECT Square Socket Plug, Brass, 1 1/4 in ZUSA-PF-10703
- ANDERSON METALS Anderson Metals 750066-0608 .38 in. X .5 in. Compression Coupling - Pack of 10 750066-0608
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size 207ACBH-4
- Zoro Select Brass Pipe Fittings