Mason
Hanger Mount Vibration Isolator, Spring, 55 to 76 lb Capacity, 1.02 in Max. Deflection
Mfr # 5C141
Zoro # G1640624
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Spring
- Capacity Range 55 to 76 lb
- Deflection Range 0.75 in to 1.02 in
- Max. Rod Dia. 3/8 in
- Lower Rod Penetration 3 1/2 in
Explore More Products
- MASON Vibration Isolator, Spring, 750 to 1000lb. 5C150
- MASON Vibration Isoltr, Neoprene, 325 to 650 lb. 5XR52
- MASON Vibration Isolator, Neoprene, 0 to 45 lb. 4C878
- MASON Vibration Isolator, Spring, 500 to 750 lb. 5C148
- MASON Vibration Isolator, Spring, 380 to 510 lb. 5XR57
- MASON Vibration Isolator, Spring, 130 to 175 lb. 5C143
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. 48PW83
- MASON Vibration Isoltr, Neoprene, 500 to 1000lb. 5XR53
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-3/4"L x 3-3/4"W x 5-3/4"H Black HS-A-200
- ZORO SELECT Hanger Vibration Isolator, 300 to 400 lb. 48PW84
- ZORO SELECT Hanger Vibration Isolator, 162 to 210 lb. 48PW85
- Mason Hanger Mount Vibration Isolators