Zoro Select
Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 25 mm Lg
Mfr # WS6S060250-001P1
Zoro # G1641647
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
- Head Height 17 mm
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 30 mm Lg WS6S060300-001P1
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 10 mm Lg WS6S060100-001P1
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 40 mm Lg WS6S060400-001P1
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK 1-CDP-02-17-
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/2 in Lg TSI0250150P0-025P
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 2 in Lg, 200 PK 3732TS
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg Z1086-SS
- ZORO SELECT Thumb Screw, #6 Thread Size, Round, Zinc Plated Steel, 5/8 in Lg, 10000 PK 0610U
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 3 in Lg, 200 PK 3148T
- MORTON Thumb Screw, #10-24 Thread Size, Knurled, Zinc Plated Steel, .32" Head Ht TS-304
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 2 in Lg, 600 PK 1432T
- Zoro Select Thumb Screws