Vermont Gage
Go/No Go Set Plug Assy, M10.0-1.50 6g
Mfr # 372125530
Zoro # G1642392
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6g
- Material Tool steel
- Overall Length 5-1/2"
- Thread Type Metric
Explore More Products
- VERMONT GAGE Taperlock Thread Plug, 1-1/4"-12 Size 301176020
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size 301153010
- VERMONT GAGE Plug Gage, UNC, Light Blue, 10"-24 Thread 321120040
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A 371130550
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/4-20 UNEF 2B 301154040
- VERMONT GAGE Taperlock Thread Plug Gage, #8-32 Size 301117510
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.3471in. dia. 141134710
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.5164in. dia. 141151640
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.7274 in. dia. 141272740
- HHIP 10-32UNF 2B Go-Nogo Thread Plug Gage Set 4101-0217
- VERMONT GAGE Plug Gage, Tool Steel, 0.5005 in. dia. 141250050
- Vermont Gage Precision Measuring Tools