Panduit
8" L Cable Tie BK PK 1000
Mfr # BT2S-M0
Zoro # G1642645
Free Shipping & Returns
$80.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color Black
- Width 0.18"
- Color - Cable Tie Black
- Tensile Strength 50 lb.
Explore More Products
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack BT4S-C0
- PANDUIT 15.1" L Cable Tie BK PK 1000 BT4S-M0
- PANDUIT 12" L Cable Tie BK PK 1000 BT3S-M0
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 BT2I-M
- PANDUIT Cable Tie Mount, Extra-Heavy, #8 Screw ( TMEH-S8-Q0
- PANDUIT Cable Tie, 32.09" L, Nylon, White, PK50 S32-175-L
- PANDUIT Cable Tie, Metal Barb, 15.1L (384mm), St BT4S-M39
- PANDUIT Wide Strap Cble Ty EH Cross-Sct 9.1L/231 PLWS2EH-TL350
- PANDUIT Cable Tie, Metal Barb, 15.1L (384mm), St BT4S-M4Y
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 10 45-518N
- PANDUIT Cable Tie Mount, Screw Applied, PK100 TM1S6-C
- Panduit Cable Ties