- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Dampers
- /
- Balancing and Zoning Dampers
- /
- Volume Control Damper, 15-3/4"W, 15-3/4"H
Shop Alternate Products
This Product is Discontinued
Dayton
Volume Control Damper, 15-3/4"W, 15-3/4"H (Discontinued)
Mfr # 3HGN4
Zoro # G1642785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Galvanized Steel
- Damper Shape Square
- Frame Material Steel
- Linkage Side, Out of Airstream, Concealed In Frame
- Max. Temp. 180 Degrees F
Customers Also Purchased
- Brand Dayton
-
MFR #
3HGN4
-
Zoro #
G1642785
- UPC # 190735289389
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Frame Depth | 5 in |
Duct Height | 16 in |
Duct Width | 16 in |
Frame Height | 15.75 in |
Frame Width | 15 3/4 in |
Axle Dia. | 1/2 in |
Overall Height | 16 in |
Overall Width | 16 in |
Frame Opening Width | 15 3/4 in |
Frame Opening Height | 15 3/4 in |
Details
Item | Manual Control Damper |
Blade Material | Galvanized Steel |
Damper Shape | Square |
Frame Material | Steel |
Linkage | Side, Out of Airstream, Concealed In Frame |
Max. Temp. | 180 Degrees F |
Axle | Plated Steel |
Bearings | Synthetic (Acetal) Sleeve Type |
Pressure Differential Max. | 10 in wg |
Blade Type | Airfoil |
Max. Velocity | 4,000 fpm |
Damper Item | Volume Control Damper |
For Use In | Medium to High Pressure and Velocity Systems |
Seals | TPE Blade, 304 Stainless Steel Jamb |
Standards | AMCA; ASHRAE 90.1; California Title 24; IECC |
Seal Material | Stainless Steel |
Switch Action | Normally Open |
Damper Application | Control |
Blade Material Thickness | 14 ga |
Rough Opening Shape | Square |
Maximum Pressure | 10 in wc |
For Duct Shape | Square |
Closure Velocity Rating | 4,000 fpm |
Frame Material Thickness | 16 ga |
Bearing Material | Synthetic (Acetal) |
Mounting Position | Horizontal |
Maximum Air Velocity | 4000 fpm |
Maximum Ambient Temperature | 180 Degrees F |
Axle Material | Plated Steel |
Blade Seal Material | TPE |
Description
Manual Control Damper, Damper Application Control, Frame Material Steel, Maximum Air Velocity 4000 fpm, Overall Height 16 in, Rough Opening Shape Square, For Duct Shape Square, Overall Width 16 in, Frame Material Thickness 16 ga, Frame Depth 5 in, Maximum Pressure 10 in wc, Blade Material Galvanized Steel, Blade Type Airfoil, Maximum Ambient Temperature 180 Degrees F