Shop Alternate Products

Broan

12" Aluminum Flat Roof Cap, Round Duct (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Vent Caps

Key Features

  • Cap Height (In.) 14 1/2 in
  • Cap Width (In.) 20 3/4 in
  • Material Aluminum
  • Finish Natural Aluminum
  • Inlet Diameter 20 3/4 in
See all product information

Explore More Products