Zoro Select
Rod, SS, 440C, 2 In Dia x 3 Ft L
Mfr # 2EXP3
Zoro # G1643266
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5630, ASTM A276, ASTM A580
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 6 Ft L 2EXD4
- ZORO SELECT SS Round Bar 303, 24 in Overall L 2022_24_0
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L 21045_72_0
- ZORO SELECT SS Round Bar 303, 36 in Overall L 2011_36_0
- ZORO SELECT SS Round Bar 303, 36 in Overall L 19608_36_0
- ZORO SELECT Rod Stock, SS, 12 in Overall L 416r.375-12
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L 7286_72_0
- ZORO SELECT SS Round Bar 17-4, 48 in Overall L 26544_48_0
- ZORO SELECT Rod Stock, SS, 6 in Overall L 6R2-6
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 6 Ft L 2EXE1
- ZORO SELECT Rod Stock, SS, 72 in Overall L 6R1.25-72
- Zoro Select Stainless Steel Rods