Rockwood
Door Protection Plate, 6Hx34W, Brass
Mfr # K1050 6X34.3
Zoro # G1643625
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kick Plate Type Mop
- Height 6 in
- Width 34 in
- Finish Bright
- Material Brass
Explore More Products
- ROCKWOOD Door Protection Plate, 34Hx42W, SS K1050 34X42.32D
- ROCKWOOD Door Protection Plate, 28Hx42W, SS K1050 28X42.32D
- ROCKWOOD Door Protection Plate, 8Hx40W, Bronze K1050 8X40.10
- ROCKWOOD Door Protection Plate, 8in H x 34in W, SS K1050 8 X 34.15 MAGNETIC
- ROCKWOOD Door Protection Plate, 10Hx30W, Aluminum K1050 10X30.28
- ROCKWOOD Door Protection Plate, 12Hx30W, SS K1050 12X30.32D316
- ROCKWOOD 9" x 28" Standard Duty Metal Kick Plate Bright Stainless Steel Finish K105032928BEV
- ROCKWOOD 8" x 42" Standard Duty Metal Kick Plate Satin Chrome Finish K105026D842BEV
- ROCKWOOD 8" x 35" Standard Duty Metal Kick Plate Dark Satin Bronze Finish K105010BE835BEV
- ROCKWOOD Door Protection Plate, 6Hx28W, Aluminum K1050 6X28.28
- PRIME-LINE 6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack J 4703
- Rockwood Door Accessories