Zing

Lockout Padlock, KA, Orange, 1-3/4"H


$14.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Finish Plastic Encased
  • Body Height 1 3/4 in
  • Body Material Plastic
  • Body Thickness 3/4 in
  • Body Width 1 1/2 in
See all product information