Rubbermaid Commercial
Infinity Cigarette Receptacle, 19/32 gal., Silver
Mfr # FG9W3200SSBLA
Zoro # G1646014
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Wall-Mounted
- Capacity 1/4 gal
- Height 18 in
- Width 11 1/2 in
- Base Dia. 12 3/4 in
Explore More Products
- RUBBERMAID COMMERCIAL Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Black FG257088BLA
- RUBBERMAID COMMERCIAL Smokers Pole, 41", Black FGR1BK
- RUBBERMAID COMMERCIAL Smoker Station, w/Steel Liner, 41 Gallon, 16"x39", Charcoal RCPR1639EHGR
- RUBBERMAID COMMERCIAL Smoker's Pole, Round, Steel, 0.9 gal, Black FGR1BK
- RUBBERMAID COMMERCIAL Ash Tray Sand, Black, PK5 FGB25
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black FGR93400BK
- RUBBERMAID COMMERCIAL Ash/Trash Can, 33 gal., Chrome FG258800CHRM
- RUBBERMAID COMMERCIAL Rubbermaid Metropolitan Smokers' Station Outdoor Ashtray Black FGR93400BK
- RUBBERMAID COMMERCIAL Metropolitan Smokers' Station, Weighted Base, 1.6 gal, Galvanized Liner, 16.8 dia x 42.8h, Black FGR93400BK
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Black 12V178
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1 gal., Black FG257088BLA
- Rubbermaid Commercial Smoking Receptacles & Shelters