Brady
1-1/2" x 4" White on Translucent Cartridge Label
Mfr # M71-33-427
Zoro # G1646242
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White on Translucent
- Width 1-1/2"
- Height 4"
- Material Self Laminating Vinyl
Explore More Products
- BRADY Precut Label Roll Cartridge, Black, Gloss M4C-500-595-BK-WT
- BRADY Label, 1 1/2 in W, White BM-29-423
- BRADY Tape, Black, 110 ft. L, 1-1/8 In. W 120853
- BRADY RTK Label, Red/Yellow/Blue/White, 1.125 In B30-246-595-NFR
- BRADY Raised Panel Label, Black, Labels/Roll: 145 B30EP-170-593-BK
- BRADY Label Marker Cartridge, 16 ft. L MC-375-498
- BRADY Label, Clear, Labels/Roll: 100 M6-37-430
- BRADY Thermal Transfer Label, Black, Labels/Roll: 250 THTEP176-593-.25BK
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 THT-69-499-3
- DYMO Label Tape, Black/White, Labels/Roll: 800 1933088
- NEVS Caution Radioactive Material 1" x 500" LT-0076T
- Brady Safety Labels